Shop All Micrometers
Mitutoyo
Micrometer, Outside, 250-275mm, 0.01mm, Rs
Mfr # 103-147-10
Zoro # G7762708
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-147-10
- Zoro # G7762708
- UPC # 603908333951
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 250 to 275mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Standard Bar |
Thimble | Ratchet |
Description
Micrometer,Outside,250-275mm,0.01mm,Rs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0606, 48-39-0609)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60609 (60609)
- ARROW FASTENER Pony 2 Spring Clamp (3202-HT)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- Mitutoyo Precision Measuring Tools