Shop All Micrometers
Mitutoyo
Micrometer, Outside, 25-50mm, 0.001mm, Rt
Mfr # 102-708
Zoro # G7762349
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Features Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
- Includes (1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-708
- Zoro # G7762349
- UPC # 603908448945
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Features | Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion |
Includes | (1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Micrometer,Outside,25-50mm,0.001mm,Rt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922CF)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- VIM HAND TOOLS VIM Hand Tools VIMHBR5 .25 inch Hex Bit and .25 inch Square Drive Ratchet Double Ended (VIMHBR5)
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Mhn 2-25V (150-189)
- BNS Intrimik Inside Micrometer, Style A Inch Reading, Analog Indication (599-281-3)
- Mitutoyo Micrometers & Sets