Shop All Micrometers
Mitutoyo
Micrometer, Outside, 13"
Mfr # 103-189
Zoro # G7762741
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-189
- Zoro # G7762741
- UPC # 603908545002
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 12 to 13" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Outside,13 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA JAWSFIT Screwdriver 6PC. Set No (9006PB)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- STANLEY Curved Claw Hammer, Antivibe, 16 Oz, Smooth (51-162)
- MAYHEW PRY BAR LINE UP REG 60" (MY40024)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- Mitutoyo Micrometers