Shop All Micrometers
Mitutoyo
Micrometer, Outside, 12-16", 0.001"
Mfr # 104-152
Zoro # G7763073
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-152
- Zoro # G7763073
- UPC # 603908022534
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 12 to 16" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (4) Anvils, (4) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Outside,12-16 In.,0.001 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- DREMEL Silicon Carbide Grind Wheel, PK2 (84922)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-3" .0001" Outside Micrometer (4112-0115)
- Mitutoyo Precision Measuring Tools