Shop All Micrometers
Mitutoyo
Micrometer, Outside, 1-48"P
Mfr # 105-429
Zoro # G7763213
product price: $3,102.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
- Includes (1) Zero-setting Standards Bar, (1) Fitted Wooden Case
- Anvil Extension Collars
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 105-429
- Zoro # G7763213
- UPC # 603908558774
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 44 to 48" |
Features | Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper |
Includes | (1) Zero-setting Standards Bar, (1) Fitted Wooden Case |
Anvil | Extension Collars |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Outside,1-48 In.P, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- Mitutoyo Micrometers & Sets