Shop All Micrometers
Mitutoyo
Micrometer, Outside, 1-2", 0.0001", Rt
Mfr # 102-718
Zoro # G7762419
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
- Includes (1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-718
- Zoro # G7762419
- UPC # 603908448969
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion |
Includes | (1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Micrometer,Outside,1-2 In.,0.0001 In.,Rt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Punch (K3P-2-1/2)
- WESTWARD 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (10E306)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- MITUTOYO Micrometer, Groove (146-221)
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- Mitutoyo Precision Gauges & Accessories