Shop All Micrometers
Mitutoyo
Micrometer, Outside, 1-2", 0.0001", ft.
Mfr # 102-330-10
Zoro # G7762577
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
- Includes (1) Standard Bar, (1) Fitted Plastic Case
- Anvil Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 102-330-10
- Zoro # G7762577
- UPC # 603908017356
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Anvil | Tapered |
Thimble | Friction |
Description
Micrometer,Outside,1-2 In.,0.0001 In.,ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398A)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-28328)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Red (8011)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .4-1" .00005" (314-362-30)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- Mitutoyo Micrometers & Sets