Shop All Micrometers
Mitutoyo
Micrometer, Outside, 0-25mm, 0.001mm, Rt
Mfr # 102-707
Zoro # G7762461
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
- Includes (1) Certificate of Inspection, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-707
- Zoro # G7762461
- UPC # 603908391302
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Features | Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion |
Includes | (1) Certificate of Inspection, (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Outside,0-25mm,0.001mm,Rt, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 55/64 (53455)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- COMMSCOPE Replacement for Tessco Cpt-l4arc1 (CPT-L4ARC1)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- Mitutoyo Micrometers