Shop All Micrometers
Mitutoyo
Micrometer, Outside, 0-25/.01mm
Mfr # 107-201
Zoro # G7763502
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Carbide Tipped Measuring Faces, Uses Dial Indicator for Direct go/no-go Judgment for Mass-Produced Parts, Anvil Retracting Trigger for Quick Measurement
- Anvil Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 107-201
- Zoro # G7763502
- UPC # 603908458098
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Faces, Uses Dial Indicator for Direct go/no-go Judgment for Mass-Produced Parts, Anvil Retracting Trigger for Quick Measurement |
Includes | (1) Fitted Plastic Case |
Anvil | Retractable |
Description
Micrometer,Outside,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Adjustable Collet Stop (3900-1615)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HCFC2094)
- FELO 4 In. Ergonic 1/4 In. Bit Holder Screwdriver (0715753711)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- Mitutoyo Precision Gauges & Accessories