Shop All Micrometers
Mitutoyo
Micrometer, Outside, 0-1", 0.0001", Rs
Mfr # 103-131
Zoro # G7762400
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-131
- Zoro # G7762400
- UPC # 603908020479
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Outside,0-1 In.,0.0001 In.,Rs, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Pick Up Tool, 5 Prong Flexible Metal Grabber, 12pk (70004)
- EVOLUTION 8" Mild Steel Cutting Blade, 1" Arbor (8BLADEMS)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC95301)
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points (J4710S)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- Mitutoyo Micrometers