Shop All Micrometers
Mitutoyo
Micrometer, Out, R, Stndr Bar 26-27/.001"
Mfr # 103-203
Zoro # G7762839
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-203
- Zoro # G7762839
- UPC # 603908359630
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 26 to 27" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
Description
Micrometer,Outside,R,Standard Bar 26-27/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- CHICAGO-LATROBE Screw Extractor 9pc Set 800 Chicago-Latrobe #1 - #9 (65039)
- KO-KEN Stud Bolt Setter M6 X 1.0 32mm 3/8 Sq. Drive (13103M-6(1.0))
- MILWAUKEE TOOL Milwaukee 7 in. TORQUE LOCK Straight Jaw Locking Pliers (48-11-3507)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. (103-191)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- MITUTOYO Hub (147-351)
- MITUTOYO Micrometer, Blade Type A, 75-100mm, 0.001mm (422-233-30)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- Mitutoyo Precision Gauges & Accessories