Shop All Micrometers
Mitutoyo
Micrometer, Out, Caliper Type, 2-3/.001"
Mfr # 143-123
Zoro # G7765499
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
- Spindle Caliper
- Anvil Caliper
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 143-123
- Zoro # G7765499
- UPC # 603908042068
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001" |
Range | 2 to 3" |
Features | Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Caliper |
Anvil | Caliper |
Thimble | Ratchet |
Description
Micrometers,Outside,Caliper Type,2-3/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 2-1/8"L, Zinc Plated (GN4C2125K4---21)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- WESTWARD 7 in Wire Stripper 8 to 22 AWG (1YMZ8)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO Electronic Micrometer, IP65, 0 to 1" (293-344-30)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- Mitutoyo Micrometers