Shop All Micrometers
Mitutoyo
Micrometer, Non-Rotating 50-75mm 0.001mm
Mfr # 406-252-30
Zoro # G7774678
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 406-252-30
- Zoro # G7774678
- UPC # 603908628163
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001mm |
Range | 50 to 75mm |
Operation | Digital |
Features | Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Non-Rotating |
Thimble | Ratchet |
Description
Micrometer,Non-Rotating 50-75mm 0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- SUPERCUT 124-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (446180)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1230)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 10MM 12 PT ANGL BLK (MTBLK1110MM)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Ratchet Stop Micrometer, 50mm (293-241-30)
- MITUTOYO Ratchet Stop Micrometer, Mdc-Lite 25mm (293-821-30)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- Mitutoyo Micrometers