Shop All Micrometers
Mitutoyo
Micrometer, Non-Rotating 3-4" .00005"
Mfr # 406-353-30
Zoro # G7774693
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 406-353-30
- Zoro # G7774693
- UPC # 603908600824
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/76.2 to 101.6mm |
Operation | Digital |
Features | Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Non-Rotating |
Thimble | Ratchet |
Description
Micrometer,Non-Rotating 3-4 In. .00005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/8"L, Zinc Plated (GN040375K2---21)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- FOWLER Outside Inch Micrometer (522531011)
- Mitutoyo Micrometers & Sets