Shop All Micrometers
Mitutoyo
Micrometer, Non-Rotating 2-3" .00005"
Mfr # 406-352-30
Zoro # G7774650
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 406-352-30
- Zoro # G7774650
- UPC # 603908597728
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 2 to 3"/50.8 to 72.6mm |
Operation | Digital |
Features | Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Non-Rotating |
Thimble | Ratchet |
Description
Micrometer,Non-Rotating 2-3 In. .00005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity, 2-Pack (DCB206-2)
- FLETCHER-TERRY Acry Scoring Blade 10Pc (05-712)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- MITUTOYO Micrometer, Outside, Sa 600-700/0.01mm (105-104)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- Mitutoyo Micrometers