Shop All Micrometers
Mitutoyo
Micrometer, Non-Rotating 0-25mm 0.001mm
Mfr # 406-250-30
Zoro # G7774547
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 406-250-30
- Zoro # G7774547
- UPC # 603908599784
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Non-Rotating |
Thimble | Ratchet |
Description
Micrometer,Non-Rotating 0-25mm 0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-412)
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- BAREBONES LIVING Barebones Walnut Handle Hori Hori Classic Garden Knife, Heat-Tempered, Stainless Steel Blade (GDN-046)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Micrometer, Groove (146-221)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- Mitutoyo Precision Gauges & Accessories