Shop All Micrometers
Mitutoyo
Micrometer, Interchangeable Anvil 6-12"
Mfr # 340-352-30
Zoro # G7772952
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001mm
- Range 6 to 12"/152.4 to 304.8mm
- Operation Digital
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 340-352-30
- Zoro # G7772952
- UPC # 603908597438
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001"/0.001mm |
Range | 6 to 12"/152.4 to 304.8mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case |
Spindle | Carbide Tipped |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Interchangeable Anvil 6-12 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 250)
- ICE HARDENED 3 1/2 Holesaw (49-56-0193)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- MITUTOYO 1000 to 4000/.01mm I.M.E.Rod (140-159)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- Mitutoyo Micrometers & Sets