Shop All Micrometers
Mitutoyo
Micrometer, Interchangeable Anvil
Mfr # 340-252-30
Zoro # G7772943
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case
- Spindle Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 340-252-30
- Zoro # G7772943
- UPC # 603908599616
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001mm |
Range | 150 to 300mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case |
Spindle | Carbide Tipped |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Interchangeable Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Folding Miter Saw Stand (CL-S600)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- HHIP Flexible Magnetic Base (4401-0002)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- STARRETT Inside Micrometer, 0.2 to 1.2" (700A)
- Mitutoyo Micrometers