Shop All Micrometers
Mitutoyo
Micrometer, Inside, Head/0.01mm
Mfr # 137-011
Zoro # G7765042
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 63mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-011
- Zoro # G7765042
- UPC # 603908385769
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 63mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case |
Description
Micrometer,Inside,Head/0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Expander Head, 3/4" (10281)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2x64ths 115Pc. HSS Jobber Drill Bit Set (DWD115J-SET)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- MITUTOYO Micrometer, Inside, 6-7/.001" (133-227)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- Mitutoyo Micrometers & Sets