Shop All Micrometers
Mitutoyo
Micrometer, Inside, 50-300mm, 5 Rod
Mfr # 141-212
Zoro # G7765368
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 300mm
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case, (5) Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 141-212
- Zoro # G7765368
- UPC # 603908355908
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 300mm |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case, (5) Rods |
Description
Micrometer,Inside,50-300mm,5 Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft (635-1/4)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- STABILA LEVEL 24""ALUM 3VIAL (37424)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- Mitutoyo Precision Gauges & Accessories