Shop All Micrometers
Mitutoyo
Micrometer, Inside, 50-200/0.01mm
Mfr # 141-205
Zoro # G7765270
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 200mm
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 141-205
- Zoro # G7765270
- UPC # 603908326472
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 200mm |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case, (3) Rods |
IP Rating | Not Rated |
Description
Micrometer,Inside,50-200/0.01mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KIPP Adjustable Handle, Size: 3 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43X25)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- J.W. WINCO GN617.1-10-M20X1.5-AK Indexing Plunger (617.1-10-M20X1.5-AK)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO Digital Micrometer, Tube, 0 to 1", SPC (395-364-30)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- Mitutoyo Micrometers