Shop All Micrometers
Mitutoyo
Micrometer, Inside, 5-6/.001"
Mfr # 133-226
Zoro # G7764972
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 5 to 6"
- Features Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Lock Nut Type Clamp
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 133-226
- Zoro # G7764972
- UPC # 603908034551
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 5 to 6" |
Features | Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head |
Includes | (1) Locking Clamp, (1) Key Wrench, (1) Fitted Plastic Case |
Lock Nut Type | Clamp |
IP Rating | Not Rated |
Description
Micrometer,Inside,5-6/.001 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 55MM X 50MM 12,000-Series Annular Cutter (12455)
- PREVOST Osha Compliant Blowgun, High Flow Profile (PRVEBG07OSH)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-125)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- MITUTOYO Micrometer, Groove (146-221)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- MITUTOYO Mhk-25Vr (153-202)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- MITUTOYO Hub (147-353)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-2" Depth Micrometer (4612-5110)
- Mitutoyo Precision Measuring Tools