Shop All Micrometers
Mitutoyo
Micrometer, Inside, 40-200/.001"
Mfr # 140-164
Zoro # G7765228
product price: $6,620.99
/ea
Free Shipping & Returns
$6,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes
- Includes (1) Wooden Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 140-164
- Zoro # G7765228
- UPC # 603908039860
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.01mm/0.001" |
Range | 40 to 200" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes |
Includes | (1) Wooden Case |
Description
Micrometer,Inside,40-200/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- WESTWARD Mill File, Second Cut, Rect, 8 In L (10Z708)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- WRIGHT TOOL 1 in Drive Impact Socket 85 mm Size, Deep Socket, black oxide (89-85MM)
- MITUTOYO 1000 to 4000/.01mm I.M.E.Rod (140-159)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- Mitutoyo Precision Measuring Tools