Shop All Micrometers
Mitutoyo
Micrometer, Inside, 4-5/.001"
Mfr # 133-225
Zoro # G7764939
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Lock Nut Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 133-225
- Zoro # G7764939
- UPC # 603908034544
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 4 to 5" |
Features | Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head |
Includes | (1) Locking Clamp, (1) Key Wrench, (1) Fitted Plastic Case |
Lock Nut Type | Clamp |
Description
Micrometer,Inside,4-5/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #33 (54043)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- MILWAUKEE TOOL 7-1/4" 40T Fine Finish Circular Saw Blade (48-40-0726)
- PROSKIT Tool Box, 17 in W x 9 in D x 8 in H (SB-1718)
- MITUTOYO Micrometer, Inside, 175-200/.01mm (133-148)
- MITUTOYO Micrometer, Inside, 7-8/.001" (133-228)
- MITUTOYO Micrometer, Inside, 275-300/.01mm (133-152)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Electronic Micrometer, 1 to 2", 0.00005" (293-336-30)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- Mitutoyo Precision Gauges & Accessories