Shop All Micrometers
Mitutoyo
Micrometer, Inside, 3-4/.001"
Mfr # 145-196
Zoro # G7765532
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.01mm
- Features Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
- Lock Nut Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 145-196
- Zoro # G7765532
- UPC # 603908043379
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.01mm |
Range | 3 to 4" |
Features | Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Lock Nut Type | Clamp |
Description
Micrometer,Inside,3-4/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (82048D2B123810)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Inside Micrometer With Ring Gage (4912-5110)
- Mitutoyo Precision Measuring Tools