Shop All Micrometers
Mitutoyo
Micrometer, Inside, 175-200/.01mm
Mfr # 133-148
Zoro # G7764780
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Lock Nut Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 133-148
- Zoro # G7764780
- UPC # 603908034193
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 175 to 200mm |
Features | Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head |
Includes | (1) Locking Clamp, (1) Key Wrench, (1) Fitted Plastic Case |
Lock Nut Type | Clamp |
Description
Micrometer,Inside,175-200/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lower Blade Holder, Use w/Mfr No JWSS-22B (727201)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 6" (HMW.1-1/8)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Hub (147-353)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- MITUTOYO Micrometer, Inside, Checker, Ceramic Type (515-585)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- STARRETT Micrometer Outside (576XR)
- Mitutoyo Precision Gauges & Accessories