Shop All Gauge Blocks and Clamps
Mitutoyo
Micrometer, In, Rect, Cera, As-1, 81 pcs. set
Mfr # 516-303-26
Zoro # G7777207
Free Shipping & Returns
$3,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 4
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 516-303-26
- Zoro # G7777207
- UPC # 603908394945
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 13 |
Width | 4 |
Height | 3 |
Details
Item | 81 PC/SET, IN, RECT, CERAMIC, AS-1 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Micrometer,In,Rect,Cera,As-1,81 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- CENTURY DRILL & TOOL #29 Jobber Length Drill Bit (11429)
- J.W. WINCO GN351.1-25-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-5/16-55)
- RIDGID Motor Brush Assembly, PK2 (44540)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- Mitutoyo Precision Gauges & Accessories