Shop All Micrometers
Mitutoyo
Micrometer, In, Ext Rod, 1000-3000/.01mm
Mfr # 140-158
Zoro # G7765261
product price: $2,827.99
/ea
Free Shipping & Returns
$2,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes
- Includes (1) Wooden Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 140-158
- Zoro # G7765261
- UPC # 603908039815
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.01mm/0.001" |
Range | 1000 to 3000mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes |
Includes | (1) Wooden Case |
Description
Micrometers,Inside,Ext Rod,1000-3000/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10mm Bit Std Length, Chrome Socket (D013010)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- SAFEWAZE HAND RIVET TOOL (019-21001)
- CRAFTSMAN Precision Screwdriver Set, Steel, 5 pcs. (CMHT65074)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Mhn 2-25V (150-189)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- Mitutoyo Micrometers