Shop All Micrometers
Mitutoyo
Micrometer, In, Caliper Type, 175-200/.01mm
Mfr # 145-192
Zoro # G7765541
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.01mm
- Features Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
- Lock Nut Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 145-192
- Zoro # G7765541
- UPC # 603908043331
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.01mm |
Range | 175 to 200mm |
Features | Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished |
Includes | (1) Battery (SR44), (1) Wooden Case |
Lock Nut Type | Clamp |
Description
Micrometers,Inside,Caliper Type,175-200/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (61-26MM)
- GREENLEE Arbor, Hex, Fits Hole Saw 9/16 to 1-3/16in (38522)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Imj, 80"Mj (339-304)
- MITUTOYO 0 to 6" H. B. Depth Micrometer (129-332)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- Mitutoyo Micrometers & Sets