Shop All Micrometers
Mitutoyo
Micrometer, Head, W Clamp Nut M9.5 x 0.5
Mfr # 350-252-30
Zoro # G7773357
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.00005"/0.001mm
- Features IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
- Includes (1) Battery (SR44), Clamp Nut
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 350-252-30
- Zoro # G7773357
- UPC # 603908599753
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer Head |
Resolution | 0.001mm (or) 0.00005"/0.001mm |
Range | 0 to 25mm |
Features | IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System |
Includes | (1) Battery (SR44), Clamp Nut |
Spindle | Flat |
Description
Micrometer,Head,W Clamp Nut M9.5 x 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC BATTERY TERMINAL PULLER (OTC4611)
- MITUTOYO Rigid Rule, SS, 150 x 19mm, 1mm, 0.5mm (182-111)
- LINK #5 HSS Rh 100 Deg Centerdrill (10-100-006)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- MITUTOYO Ratchet Stop Micrometer, Mdc-Lite 25mm (293-821-30)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- Mitutoyo Precision Measuring Tools