Shop All Micrometers
Mitutoyo
Micrometer, Head, Spherical, 3/8", Stem 1"
Mfr # 350-353-30
Zoro # G7773497
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
- Includes (1) Battery (SR44)
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 350-353-30
- Zoro # G7773497
- UPC # 603908606598
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer Head |
Resolution | 0.001mm (or) 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Features | IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System |
Includes | (1) Battery (SR44) |
Spindle | Spherical |
Description
Micrometer,Head,Spherical,3/8 In.,Stem 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #8 (53937)
- CURRENT TOOLS Cable Pulling Harness Kit (2501)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- Mitutoyo Micrometers & Sets