Shop All Micrometers
Mitutoyo
Micrometer, Head, Non-Rotating, .5" Stem 1"
Mfr # 350-361-30
Zoro # G7773549
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
- Includes (1) Battery (SR44)
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 350-361-30
- Zoro # G7773549
- UPC # 603908598978
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer Head |
Resolution | 0.001mm (or) 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Features | IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System |
Includes | (1) Battery (SR44) |
Spindle | Flat |
Description
Micrometer,Head,Non-Rotating,.5 In. Stem 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 3)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO Extension-pipe type micrometer head 4-5" (139-006)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- Mitutoyo Precision Measuring Tools