Shop All Micrometers
Mitutoyo
Micrometer, Head, Digit
Mfr # 250-301
Zoro # G7771360
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.0001"
- Features Digit Counter for Easy Reading of Spindle Movement, Carbide-tipped Measuring Face, Ratchet Stop for Constant Force
- Includes (1) Digit Counter
- Spindle Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 250-301
- Zoro # G7771360
- UPC # 603908091257
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.0001" |
Range | 0 to 25mm |
Features | Digit Counter for Easy Reading of Spindle Movement, Carbide-tipped Measuring Face, Ratchet Stop for Constant Force |
Includes | (1) Digit Counter |
Spindle | Flat |
Thimble | Ratchet |
Description
Micrometer,Head,Digit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7154)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- MITUTOYO Digital Mic Head (250-312)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- Mitutoyo Micrometers & Sets