Shop All Micrometers
Mitutoyo
Micrometer, Head, .5" Stem, 1", .00005", IP65
Mfr # 350-381-30
Zoro # G7773427
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
- Includes (1) Battery (SR44)
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 350-381-30
- Zoro # G7773427
- UPC # 603908604280
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer Head |
Resolution | 0.001mm (or) 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Features | IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System |
Includes | (1) Battery (SR44) |
Spindle | Flat |
IP Rating | Not Rated |
Description
Micrometer,Head,.5 In. Stem,1 In.,.00005 In.,IP65, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- DOALL SILENCER GP - 5'4-1/2inX1/2X.025 14T - BAND SAW BLADE (303-019064.500)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- TEST PRODUCTS INTL Digital Micrometer, Mechanical, 0 to 1" (3M201)
- Mitutoyo Micrometers & Sets