Shop All Micrometers
Mitutoyo
Micrometer, Head, .5"-0, Reverse Reading
Mfr # 148-861
Zoro # G7766460
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 1/2"
- Features The Thimble can be Set to Zero at any Position by Loosening the Set Screw
- Spindle Flat
- Thimble Zero-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-861
- Zoro # G7766460
- UPC # 603908046226
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 1/2" |
Features | The Thimble can be Set to Zero at any Position by Loosening the Set Screw |
Spindle | Flat |
Thimble | Zero-Adjustable |
Description
Micrometer,Head,.5 In.-0,Reverse Reading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Toolbox, Single Drawer, Modbox (54821MB)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-14MM)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- MITUTOYO Micrometer, Head (150-832)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Micrometer (293-352-30)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- Mitutoyo Micrometers