Mitutoyo

Micrometer, Head


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Resolution 0.005mm/0.0002"
  • Range 0 to 2"
  • Features Large Thimble Micrometer Head with Non-rotating Spindle, Floating Thimble Allows Easy Zero Setting at any Spindle Position, Bidirectional Graduation for easy Reading in Both Directions •Dual-spindle mechanism for quick feeding of 1mm/rev. •Carbide-tipped measuring face.
  • Spindle Flat, Non-Rotating
  • Thimble Large
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Micrometer Head
Resolution 0.005mm/0.0002"
Range 0 to 2"
Features Large Thimble Micrometer Head with Non-rotating Spindle, Floating Thimble Allows Easy Zero Setting at any Spindle Position, Bidirectional Graduation for easy Reading in Both Directions •Dual-spindle mechanism for quick feeding of 1mm/rev. •Carbide-tipped measuring face.
Spindle Flat, Non-Rotating
Thimble Large

Description

Micrometer,Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.