Shop All Micrometers
Mitutoyo
Micrometer, Head
Mfr # 153-201
Zoro # G7766969
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Range 0 to 25mm
- Features Carbide-tipped Measuring Face
- Spindle Flat, Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 153-201
- Zoro # G7766969
- UPC # 603908047193
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 25mm |
Features | Carbide-tipped Measuring Face |
Spindle | Flat, Non-Rotating |
Description
Micrometer,Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017M)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- Mitutoyo Micrometers