Shop All Micrometers
Mitutoyo
Micrometer, Head
Mfr # 151-238
Zoro # G7766880
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Range 0 to 1"
- Features 8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 151-238
- Zoro # G7766880
- UPC # 603908046868
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 1" |
Features | 8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force |
Spindle | Flat |
Description
Micrometer,Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP12)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- Mitutoyo Precision Measuring Tools