Shop All Micrometers
Mitutoyo
Micrometer, Head
Mfr # 151-225
Zoro # G7766899
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Features 8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
- Spindle Flat
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 151-225
- Zoro # G7766899
- UPC # 603908344414
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 25mm |
Features | 8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force |
Spindle | Flat |
IP Rating | Not Rated |
Description
Micrometer,Head, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Uncoated (13280)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- GEARWRENCH 10 Piece 12 Point Stubby Combination SAE Wrench Set (81905)
- MITUTOYO Micrometer, Head (151-256)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- MITUTOYO Micrometer, Interchangeable Anvil 6-12" (340-352-30)
- STARRETT Outside Micrometer 2-3" .001" Grads (436.1FL-3)
- Mitutoyo Precision Measuring Tools