Shop All Micrometers
Mitutoyo
Micrometer, Head
Mfr # 150-191
Zoro # G7766549
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Features Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
- Includes Clamp Nut
- Spindle Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 150-191
- Zoro # G7766549
- UPC # 603908046608
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 25mm |
Features | Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating |
Includes | Clamp Nut |
Spindle | Flat |
Thimble | Ratchet |
Lock Nut Type | Clamp |
IP Rating | Not Rated |
Description
Micrometer,Head, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC Let-R (C22986)
- KRAFT TOOL Outside Step Tool w/Woo, 8" x 4" 1/2"R (CF181)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #2 Insert Bits (2PK) (48-32-4432)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Micrometer, Head, Digit (250-301)
- Mitutoyo Precision Gauges & Accessories