Shop All Micrometers
Mitutoyo
Micrometer, Head
Mfr # 149-811
Zoro # G7766348
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Carbide Tipped Measuring Face, Hard-chrome Plating
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 149-811
- Zoro # G7766348
- UPC # 603908046363
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 1/2" |
Features | Carbide Tipped Measuring Face, Hard-chrome Plating |
Spindle | Spherical |
Description
Micrometer,Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Folding Tool, 12", Steel (12F)
- STANLEY Steel Regular Duty Hook Replacement Blade 2-1/16 in. L 5 pc (11-961)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-24 (6529)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- TOLSEN Micrometer Range:0-25mm, Accuracy: 0.01mm, Carbide Measuring Face, Chrome-Plated Frme, Ratchet Stop (35055)
- Mitutoyo Micrometers & Sets