Shop All Micrometers
Mitutoyo
Micrometer Head
Mfr # 148-804-10
Zoro # G410192057
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 mm to 13 mm
- Includes Spindle Lock
- Lock Nut Type Clamp
- Operation Type Mechanical
- Spindle Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 148-804-10
- Zoro # G410192057
- UPC # 603908740377
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 9.5 mm |
Dimension Type | Metric |
Details
Item | Micrometer Head |
Range | 0 mm to 13 mm |
Includes | Spindle Lock |
Lock Nut Type | Clamp |
Operation Type | Mechanical |
Spindle Shape | Flat |
Thimble Type | Plain |
Scale Finish | Satin-Chrome Plated |
Spindle Material | Hardened Steel |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - mm | 13 mm |
Description
Micrometer Head, Range 0 mm to 13 mm, Dimension Type Metric, Operation Type Mechanical, Spindle Shape Flat, Thimble Type Plain, Includes Spindle Lock, Lock Nut Type Clamp, Maximum Measurement - mm 13 mm, Minimum Measurement - mm 0 mm, Scale Finish Satin-Chrome Plated, Spindle Diameter 9.5 mm, Spindle Material Hardened Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- TRUE TEMPER .75X36 WRECKING BAR (1171600)
- BON TOOL Bon 14-487 Band Tightener (14-487)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- MITUTOYO IMJ-40"MJ (339-303)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- Mitutoyo Precision Measuring Tools