Shop All Micrometer Accessories
Mitutoyo
Micrometer Head, 0 to 6.5mm Range, Steel
Mfr # 148-205-10
Zoro # G0614229
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 mm to 6.5 mm
- Spindle Spherical
- Resolution 0.01 mm
- Certification Certificate of Inspection
- Standards JIS B 7502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-205-10
- Zoro # G0614229
- UPC # 603908045588
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 3/8 in |
Mouting Hub Diameter | 3/8 in |
Spindle Diameter | 2 mm |
Dimension Type | Metric |
Description
Mechanical Micrometer Head, Range 0 mm to 6.5 mm, Resolution 0.01 mm, Accuracy 0.005 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 6.5 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 2 mm, Spindle Material Steel, Standards JIS B 7502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Pm Lathe Light W Bracket (PM3520C)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-853)
- MITUTOYO Base Assembly For 3-Wire Measure (156-106)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- MITUTOYO Standard Bar 2 In (167-142)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-814)
- MITUTOYO Micrometer Head (148-502)
- HHIP 48 Piece Thread Wire Measuring Set (4200-0241)
- Mitutoyo Micrometer Accessories