Shop All Micrometer Accessories
Mitutoyo
Micrometer Head, 0 to 50mm Range, Steel
Mfr # 151-255
Zoro # G0574992
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 mm to 50 mm
- Thimble Ratchet
- SPC Output No
- Spindle Material Steel
- Rotating Spindle (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 151-255
- Zoro # G0574992
- UPC # 603908046899
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 1/2 in |
Mouting Hub Diameter | 1/2 in |
Dimension Type | Metric |
Spindle Diameter | 8 mm |
Description
Mechanical Micrometer Head, Range 0 mm to 50 mm, Resolution 0.01 mm/0.001 mm, Accuracy 0.004 mm, Dimension Type Metric, Mouting Hub Diameter 1/2 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Ratchet, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 8 mm, Spindle Material Steel, Standards JIS B 7502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Ratcheting Tap and Die Set, 114 Piece, SAE/Metric (82812)
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- RIDGID Fitting Brush, 1/2 In (93717)
- MITUTOYO Mic Head 2 In, .001 In, .5 In, Pln, F, CT (151-272)
- MITUTOYO Micrometer Head, 0 to 1" Range, Steel (150-206)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- MITUTOYO Standard Bar 2 In (167-142)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-853)
- MITUTOYO Micrometer Head, 0 to 6.5mm Range, Steel (148-201)
- STARRETT Depth Rod, 1"-2" for 440 Dpth Micrometers (PT99332)
- Mitutoyo Precision Gauges & Accessories