Shop All Micrometer Accessories
Mitutoyo
Micrometer Head, 0 to 13mm Range, Steel
Mfr # 148-308
Zoro # G0614238
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 mm to 13 mm
- Resolution 0.01 mm
- Includes Spanner
- Thimble Ratchet
- Standards JIS B 7502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-308
- Zoro # G0614238
- UPC # 603908045755
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 3/8 in |
Dimension Type | Metric |
Mouting Hub Diameter | 3/8 in |
Spindle Diameter | 6.35 mm |
Description
Mechanical Micrometer Head, Range 0 mm to 13 mm, Resolution 0.01 mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 13 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 6.35 mm, Spindle Material Steel, Standards JIS B 7502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Fractional Digital Caliper, 0 to 3 In (1433)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (512809)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- MITUTOYO Tip/2.0 (124-805)
- MITUTOYO Head Assembly Micrometer (MHM2-15 149-131)
- MITUTOYO Standard Bar 2 In (167-142)
- MITUTOYO Micrometer Head, 0 to 1" Range, Steel (150-206)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-814)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-104)
- STARRETT Adaptor (196R)
- Mitutoyo Micrometer Accessories