Shop All Micrometer Accessories
Mitutoyo
Micrometer Head, 0 to 13mm, Flat
Mfr # 148-822
Zoro # G2018305
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 mm to 13 mm
- Mounting Hub Dia. 3/8 in
- Resolution 0.001 mm
- Rotating Spindle (Yes/No) Yes
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-822
- Zoro # G2018305
- UPC # 603908046110
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 3/8 in |
Dimension Type | Metric |
Mouting Hub Diameter | 3/8 in |
Spindle Diameter | 5 mm |
Details
Item | Mechanical Micrometer Head |
Range | 0 mm to 13 mm |
Resolution | 0.001 mm |
Rotating Spindle (Yes/No) | Yes |
Spindle | Flat |
Includes | Spanner |
Operation Type | Mechanical |
Scale Finish | Chrome |
Accuracy | 0.002 mm |
Long Form Calibration Certificate | No |
Minimum Measurement - mm | 0 mm |
Thimble Type | Plain |
Spindle Material | Steel |
Spindle Shape | Spherical |
Lock Nut Type | Spindle Lock |
Standards | JIS B 7502 |
Maximum Measurement - mm | 13 mm |
Description
Mechanical Micrometer Head, Range 0 mm to 13 mm, Resolution 0.001 mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 13 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 5 mm, Spindle Material Steel, Standards JIS B 7502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Left-Handed Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 15-Piece (69881)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- MITUTOYO Mic Head 2 In, .001 In, .5 In, Pln, F, CT (151-272)
- MITUTOYO Tip Thread Set M1-M6 6Pcs/Set (126-800)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-814)
- MITUTOYO Micrometer Head (148-502)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- MITUTOYO Micrometer Head, 0 to 1" Range, Steel (150-206)
- STARRETT Micrometer Head (460MB)
- Mitutoyo Precision Gauges & Accessories