Shop All Micrometer Accessories
Mitutoyo
Micrometer Head, 0 to 1/2" Range, Steel
Mfr # 148-814
Zoro # G0614560
original price:
$96.48
19% off
new price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 1/2 in
- Resolution 0.001 in
- Mounting Hub Dia. 3/8 in
- SPC Output No
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-814
- Zoro # G0614560
- UPC # 603908046097
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 3/8 in |
Dimension Type | Inch |
Mouting Hub Diameter | 3/8 in |
Spindle Diameter | 5 in |
Description
This Mitutoyo 148-814 Micrometer Head is a sturdy, high-quality tool that will make your work easier. It comes with a certificate of inspection and features a hard chrome plating for enhanced durability. The 0 to 1/2" range micrometer head has an inch dimension type and resolution of 0.001 in. It also has scale surface, which provides you with accurate measurements every time. The spindle lock ensures secure clamping when measuring inside diameters. The shop by limited time deals makes this the perfect product to stock up on for all your projects at once. For your next project, equip yourself with the Mitutoyo 148-814 Micrometer Head as it is guaranteed to give you accurate results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346H)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- PFERD 5-1/2" Diamond Needle File - Knife, Coarse Cut (04008)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-853)
- MITUTOYO Micrometer Head (148-502)
- MITUTOYO Micrometer Head, 0 to 13mm, Flat (148-822)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- MITUTOYO Mic Head 2 In, .001 In, .5 In, Pln, F, CT (151-272)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-308)
- Mitutoyo Micrometer Accessories