Shop All Micrometers
Mitutoyo
Micrometer, Head, 0-25mm
Mfr # 152-332
Zoro # G7766759
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.002mm
- Features Carbide Tipped Measuring Face, The Large Diameter Thimble for Fine Adjustment and Positioning
- Spindle Flat
- Thimble Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 152-332
- Zoro # G7766759
- UPC # 603908047018
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.0001"/0.002mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Face, The Large Diameter Thimble for Fine Adjustment and Positioning |
Spindle | Flat |
Thimble | Large |
Description
Micrometer,Head,0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- HHIP 9/16-18 Hex Rethreading Die (1017-1728)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- MILWAUKEE TOOL 1/4" Thunderbolt Titanium Coated Drill Bit (48-89-2213)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- Mitutoyo Precision Measuring Tools