Shop All Micrometers
Mitutoyo
Micrometer, Head, 0-1"
Mfr # 153-302
Zoro # G7767188
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005mm/0.00001"
- Features Carbide-tipped Measuring Face, Bidirectional Graduation for Easy Reading in Both Directions
- Spindle Flat, Non-Rotating
- Thimble Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 153-302
- Zoro # G7767188
- UPC # 603908475576
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.0005mm/0.00001" |
Range | 0 to 1" |
Features | Carbide-tipped Measuring Face, Bidirectional Graduation for Easy Reading in Both Directions |
Spindle | Flat, Non-Rotating |
Thimble | Large |
Description
Micrometer,Head,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Mini Bulb/Fuse Plier (1012)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- Mitutoyo Precision Gauges & Accessories