Shop All Micrometers
Mitutoyo
Micrometer, Head, 0-1"
Mfr # 150-198
Zoro # G7766488
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Range 0 to 1"
- Features Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
- Spindle Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 150-198
- Zoro # G7766488
- UPC # 603908360933
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 1" |
Features | Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating |
Spindle | Flat |
Thimble | Ratchet |
Lock Nut Type | Clamp |
Description
Micrometer,Head,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13, Black Powder Coated, Comp: Black Oxidized (K0752.5A51)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- Mitutoyo Micrometers & Sets